Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAGONWEAR

Womens FR Jacket,HRC2,Black,3XL

  • Item # 38E873
  • My Part #
  • Mfr. Model # DFW105
  • Catalog Page # N/A
  • Catalog Group # H3220
  • UNSPSC # 46181508
Womens FR Jacket,HRC2,Black,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Women's Flame Resistant Jacket
  • Insulated No
  • Color Black
  • Size 3XL
  • Fits Chest Size 44" to 45"
  • Length 28"
  • Fabric Weight 8.7 oz.
  • Material Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms