Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DRAGONWEAR

Tan Women's Flame-Resistant Crewneck Shirt, Size: 2XL, Fits Chest Size: 43" to 44", 5.0 cal./cm2 ATP

  • Item # 38F213
  • My Part #
  • Mfr. Model # DFBW574
  • Catalog Page # N/A
  • Catalog Group # H3283
  • UNSPSC # 46181508
Tan Women's Flame-Resistant Crewneck Shirt, Size: 2XL, Fits Chest Size: 43" to 44", 5.0 cal./cm2 ATP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Women's Flame-Resistant Crewneck Shirt
  • Color Tan
  • Size 2XL
  • Fits Chest Size 43" to 44"
  • Sleeve Length 8 1/16"
  • Fabric Weight 5.2 oz.
  • Material 70% Modacrylic/15% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms