Skip Content

WV
DRAGONWEAR

Tan Flame-Resistant Crewneck Shirt, Size: 2XLT, Fits Chest Size: 52" to 55", 5.0 cal./cm2 ATPV Ratin

  • Item # 38F140
  • My Part #
  • Mfr. Model # DFB574T
  • Catalog Page # N/A
  • Catalog Group # H3272
  • UNSPSC # 46181508
FR Short Sleeve T-Shirt,HRC1,Tan,2XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Tan
  • Size 2XLT
  • Fits Chest Size 52" to 55"
  • Sleeve Length 12-1/4"
  • Fabric Weight 5.2 oz.
  • Material 70% Modacrylic/15% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms