Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAGONWEAR

Navy Women's Flame-Resistant Crewneck Shirt, Size: S, Fits Chest Size: 35" to 36", 5.0 cal./cm2 ATPV

  • Item # 38F223
  • My Part #
  • Mfr. Model # DFBW610
  • Catalog Page # N/A
  • Catalog Group # H3288
  • UNSPSC # 46181508
Navy Women's Flame-Resistant Crewneck Shirt, Size: S, Fits Chest Size: 35" to 36", 5.0 cal./cm2 ATPV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This innovative, Polartec®, Power Dry® FR fabric is odor resistant, dries quickly, and wicks away moisture to keep wearers cool under hot conditions. The flat-lock seams and Smart Zone™ panel construction also allow a full range of motion while helping to reduce chafing.

View More

Technical Specs

  • Item Women's Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size S
  • Fits Chest Size 35" to 36"
  • Sleeve Length 25"
  • Fabric Weight 5.2 oz.
  • Material 70% Modacrylic/15% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms