Skip Content

DV
DRAGONWEAR

Navy Women's Flame-Resistant Crewneck Shirt, Size: 4XL, Fits Chest Size: 47" to 48", 5.0 cal./cm2 AT

  • Item # 38F197
  • My Part #
  • Mfr. Model # DFBW516
  • Catalog Page # N/A
  • Catalog Group # H3285
  • UNSPSC # 46181508
Womens FR Short Sleeve T-Shirt,Navy,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Women's Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size 4XL
  • Fits Chest Size 47" to 48"
  • Sleeve Length 8-3/4"
  • Fabric Weight 5.2 oz.
  • Material 72% Modacrylic/28% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms