Skip Content

DV
DRAGONWEAR

Navy Flame-Resistant Hooded Sweatshirt, Size: XLT, Fits Chest Size: 46" to 49", 17.9 cal./cm2 ATPV R

  • Item # 38F047
  • My Part #
  • Mfr. Model # DF313T
  • Catalog Page # N/A
  • Catalog Group # H3254
  • UNSPSC # 46181508
FR Hooded Sweatshirt,HRC2,Navy,XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Navy
  • Fits Chest Size 46" to 49"
  • Sleeve Length 36-1/8"
  • Fabric Weight 8.7 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms