Skip Content

DV
DRAGONWEAR

Navy Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 45" to 48", 9.5 cal./cm2 ATPV Rating

  • Item # 46AY73
  • My Part #
  • Mfr. Model # DFH013
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Crewneck Shirt,Sz XL,Navy,6.4 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Fits Chest Size 45" to 48"
  • Sleeve Length 34-5/8"
  • Fabric Weight 6.4 oz.
  • Material Polartec(R)
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112, NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms