Skip Content
WV
DRAGONWEAR

Navy Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 39" to 42", 5.0 cal./cm2 ATPV Rating

  • Item # 38F151
  • Mfr. Model # DFB611
  • Catalog Page # N/A
  • Catalog Group # H3276
  • UNSPSC # 46181508
Navy Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 39" to 42", 5.0 cal./cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size M
  • Fits Chest Size 39" to 42"
  • Sleeve Length 25-1/2"
  • Fabric Weight 5.2 oz.
  • Material 72% Modacrylic/28% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms