Skip Content

DV
DRAGONWEAR

Navy Flame-Resistant Crewneck Shirt, Size: LT, Fits Chest Size: 44" to 47", 5.0 cal./cm2 ATPV Rating

  • Item # 38F118
  • My Part #
  • Mfr. Model # DFB512T
  • Catalog Page # N/A
  • Catalog Group # H3271
  • UNSPSC # 46181508
Navy Flame-Resistant Crewneck Shirt, Size: LT, Fits Chest Size: 44" to 47", 5.0 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fast-drying fabric is inherently flame-resistant and breathable, with moisture-wicking properties to help keep you cool in hot summer weather and other high-heat environments. Smart Zoneā„¢ panel construction and flat-lock seams help prevent chaffing and won't limit mobility.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size LT
  • Fits Chest Size 44" to 47"
  • Sleeve Length 11-1/4"
  • Fabric Weight 5.2 oz.
  • Material 70% Modacrylic/15% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms