Skip Content

WV
DRAGONWEAR

Navy Flame-Resistant Crewneck Shirt, Size: S, Fits Chest Size: 35" to 38", 5.0 cal./cm2 ATPV Rating

  • Item # 38F113
  • My Part #
  • Mfr. Model # DFB510
  • Catalog Page # N/A
  • Catalog Group # H3270
  • UNSPSC # 46181508
FR Short Sleeve T-Shirt,HRC1,Navy,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fast-drying fabric is inherently flame-resistant and breathable, with moisture-wicking properties to help keep you cool in hot summer weather and other high-heat environments. Smart Zone™ panel construction and flat-lock seams help prevent chaffing and won't limit mobility.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Fits Chest Size 35" to 38"
  • Sleeve Length 9-3/4"
  • Fabric Weight 5.2 oz.
  • Material 72% Modacrylic/28% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms