Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAGONWEAR

Heather Gray Flame-Resistant Crewneck Shirt, Size: 4XL, Fits Chest Size: 57" to 60", 9.5 cal./cm2 AT

  • Item # 46AY89
  • My Part #
  • Mfr. Model # DFH036
  • Catalog Page # N/A
  • UNSPSC # 46181508
Heather Gray Flame-Resistant Crewneck Shirt, Size: 4XL, Fits Chest Size: 57" to 60", 9.5 cal./cm2 AT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Heather Gray
  • Size 4XL
  • Fits Chest Size 57" to 60"
  • Sleeve Length 36-1/2"
  • Fabric Weight 6.4 oz.
  • Material Polartec(R)
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112, NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms