Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


FR Fleece Jacket, XL, Black

  • Item# 8DJ91
  • Mfr. Model# DF103
  • Catalog Page# N/A
  • Catalog Group# E3841
  • UNSPSC# 46181533
FR Fleece Jacket,XL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $407.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight jackets provide warmth while maintaining permanent fire-resistant protection that can't be washed out or worn away. Breathable, wind-resistant, and water-repellent. 2 zippered hand warmer pockets, 2 inside cargo pockets, and a large zippered chest pocket provide ample room for storage. Additional details include a full-length front zipper closure with stand-up collar and a drop-tail rear hem for increased coverage.

•  93/5/2 Nomex®/Kevlar®/carbon material
•  HRC 2
•  ATPV Rating 17.9 cal./cm2

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Black
  • Size XL
  • Fits Chest Size 45" to 48"
  • Length 27-1/2"
  • Fabric Weight 8.7 oz./sq. yd.
  • Material Fire-Resistant and Wind-Resistant Nomex(R) IIIA Fleece, Nomex Woven Pocketing, YKK(R) Nomex Zipper, Nomex Thread
  • Lining Material None
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ATPV Rating 17.3 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506, NFPA 1977 (2005 Edition)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.