Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DRAGONWEAR

FR Jacket, HRC2, Hi-Vis Yellow, 2XLT

  • Item # 38E909
  • Mfr. Model # DF154T
  • Catalog Page # N/A
  • Catalog Group # H3226
  • UNSPSC # 46181508
FR Jacket,HRC2,Hi-Vis Yellow,2XLT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame Resistant Jacket
  • Insulated No
  • Color Hi-Visibility Yellow
  • Size 2XLT
  • Fits Chest Size 50" to 53"
  • Length 30"
  • Fabric Weight 8.0 oz.
  • Material 45% Nomex IIIA, 55% Lenzing FR
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 11.8 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, ANSI 107-2010, Class 3, Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms