Skip Content

DV
DRAGONWEAR

Flame Resistant Jacket,HRC2,Navy,3XLT

  • Item # 38E856
  • My Part #
  • Mfr. Model # DF115T
  • Catalog Page # N/A
  • Catalog Group # H3215
  • UNSPSC # 46181508
Flame Resistant Jacket,HRC2,Navy,3XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame Resistant Jacket
  • Insulated No
  • Color Navy
  • Fits Chest Size 54" to 57"
  • Length 31"
  • Fabric Weight 8.7 oz.
  • Material Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms