Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAGONWEAR

FR Soft Shell Jacket,HRC2,Black,5XL

  • Item # 38E932
  • My Part #
  • Mfr. Model # DFS107
  • Catalog Page # N/A
  • Catalog Group # H3229
  • UNSPSC # 46181508
FR Soft Shell Jacket,HRC2,Black,5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Constructed of 4-way fleece, a flame-resistant membrane, and a durable, water-repellent knit, this comfortable, protective jacket blocks wind, sheds moisture, and provides breathable warmth. The underarm gussets and extra-long sleeves allow better reach. The zippered hand-warmer pockets have storm flaps, and the zippered sleeve pocket has two pen slots. The Polartec Power Shield fabric is a modacrylic, rayon, and spandex blend.

View More

Technical Specs

  • Item Flame Resistant Soft Shell Jacket
  • Insulated No
  • Color Black
  • Size 5XL
  • Fits Chest Size 61" to 69"
  • Length 33"
  • Fabric Weight 16.9 oz.
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ATPV Rating 18.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products