Skip Content

DV
DRAGONWEAR

FR Soft Shell Jacket,HRC2,Black,4XL

  • Item # 38E930
  • My Part #
  • Mfr. Model # DFS106
  • Catalog Page # N/A
  • Catalog Group # H3229
  • UNSPSC # 46181508
FR Soft Shell Jacket,HRC2,Black,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Constructed of 4-way fleece, a flame-resistant membrane, and a durable, water-repellent knit, this comfortable, protective jacket blocks wind, sheds moisture, and provides breathable warmth. The underarm gussets and extra-long sleeves allow better reach. The zippered hand-warmer pockets have storm flaps, and the zippered sleeve pocket has two pen slots. The Polartec Power Shield fabric is a modacrylic, rayon, and spandex blend.

View More

Technical Specs

  • Item Flame Resistant Soft Shell Jacket
  • Insulated No
  • Color Black
  • Size 4XL
  • Fits Chest Size 57" to 60"
  • Length 32"
  • Fabric Weight 16.9 oz.
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ATPV Rating 18.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products