Skip Content
TP
DRAGONWEAR

FR Soft Shell Jacket,HRC2,Black,LT

  • Item # 38E923
  • My Part #
  • Mfr. Model # DFS102T
  • Catalog Page # N/A
  • Catalog Group # H3232
  • UNSPSC # 46181508
FR Soft Shell Jacket,HRC2,Black,LT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $524.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of 4-way fleece, a flame-resistant membrane, and a durable, water-repellent knit, this comfortable, protective jacket blocks wind, sheds moisture, and provides breathable warmth. The underarm gussets and extra-long sleeves allow better reach. The zippered hand-warmer pockets have storm flaps, and the zippered sleeve pocket has two pen slots. The Polartec Power Shield fabric is a modacrylic, rayon, and spandex blend.

View More

Technical Specs

  • Item Flame Resistant Soft Shell Jacket
  • Insulated No
  • Color Black
  • Size LT
  • Fits Chest Size 42" to 45"
  • Length 29"
  • Fabric Weight 16.9 oz.
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ATPV Rating 18.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.