Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAGONWEAR

Navy Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 43" to 46", 8.1 cal./cm2 ATPV Rating

  • Item# 38F098
  • Mfr. Model# DFB402
  • Catalog Page# N/A
  • Catalog Group# H3265
  • UNSPSC# 46181508
Navy Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 43" to 46", 8.1 cal./cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size L
  • Fits Chest Size 43" to 46"
  • Sleeve Length 26-1/4"
  • Fabric Weight 8.75 oz.
  • Material 70% Modacrylic/15% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 8.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms