Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAGONWEAR

Black Flame-Resistant Mock Turtleneck Shirt, Size: XLT, Fits Chest Size: 48" to 51", 5.2 cal./cm2 AT

  • Item# 38F265
  • Mfr. Model# DFB203T
  • Catalog Page# 2105
  • Catalog Group# H3295
  • UNSPSC# 46181508
Black Flame-Resistant Mock Turtleneck Shirt, Size: XLT, Fits Chest Size: 48" to 51", 5.2 cal./cm2 AT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $39.93 / each

Price $192.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, comfortable 4-way stretch fabric maximizes warmth while maintaining breathability and without adding weight. Won't limit your range of motion. Sized to wear as a base layer, but can also be used as a standalone top or mid layer. The microfiber face improves moisture wicking and allows easier layering.

View More

Technical Specs

  • Item Flame-Resistant Mock Turtleneck Shirt
  • Color Black
  • Size XLT
  • Fits Chest Size 48" to 51"
  • Sleeve Length 28-1/2"
  • Fabric Weight 11.7 oz.
  • Material 68% Modacrylic/29% Rayon/3% Spandex
  • Closure Type 1/4 Zipper
  • ATPV Rating 5.2 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.