Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAGONWEAR

Black Flame-Resistant Hooded Sweatshirt, Size: XL, Fits Chest Size: 45" to 48", 17.9 cal./cm2 ATPV R

  • Item # 38F028
  • My Part #
  • Mfr. Model # DF303
  • Catalog Page # N/A
  • Catalog Group # H3253
  • UNSPSC # 46181508
Black Flame-Resistant Hooded Sweatshirt, Size: XL, Fits Chest Size: 45" to 48", 17.9 cal./cm2 ATPV R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Black
  • Size XL
  • Fits Chest Size 45" to 48"
  • Sleeve Length 34-5/8"
  • Fabric Weight 8.7 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms