Skip Content

DV
DRAGONWEAR

Black Flame-Resistant Hooded Sweatshirt, Size: M, Fits Chest Size: 37" to 40", 17.9 cal./cm2 ATPV Ra

  • Item # 38F024
  • My Part #
  • Mfr. Model # DF301
  • Catalog Page # N/A
  • Catalog Group # H3253
  • UNSPSC # 46181508
FR Hooded Sweatshirt,HRC2,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Black
  • Size M
  • Fits Chest Size 37" to 40"
  • Sleeve Length 33-5/8"
  • Fabric Weight 8.7 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms