Skip Content

NC
DRAGONLAB

Vortex Mixer,3.5L

  • Item # 22CZ42
  • My Part #
  • Mfr. Model # 22CZ42
  • Catalog Page # 668
  • UNSPSC # 41103801
Vortex Mixer,3.5L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $345.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Benchmark Scientific BenchMixerâ„¢ XL Mulit-Tube Vortex Mixer delivers accurate, reproducible speeds up to 2500rpm with minimal vibrations. Allows multiple samples to be processed simultaneously. This hand-free mixer helps reduce time and prevents operator fatigue. Time and speed are controlled by a digital microprocessor with interval pulse mode allows more vigorous mixing.

View More

Technical Specs

  • Item Vortex Mixer
  • Volume 3.5L
  • Overall Length 160mm
  • Overall Width 127mm
  • Overall Height 130mm
  • Operating Speed 0 to 2500 rpm
  • Power Required 60W
  • Material Cast Aluminum/ABS
  • Special Features USA plug,100V-120V/50Hz
  • Includes Standard Top Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.