Skip Content

NC
DRAGONLAB

Rectangle Hotplate Stirrer; 5° to 40°; Stainless Steel

  • Item # 22LC59
  • My Part #
  • Mfr. Model # 22LC59
  • Catalog Page # 665
  • UNSPSC # 41103806
Hotplate Stirrer,5 deg to 40 deg,17"x7" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $707.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hot Plate Item Hotplate Stirrer
  • Temp. Range (C) 5 Degrees to 40 Degrees
  • Temp. Range (F) 41 Degrees to 104 Degrees
  • Plate Length 17"
  • Plate Width 7"
  • Plate Shape Rectangle
  • Plate Material Stainless Steel
  • Load Capacity - English 13.5 oz.
  • Load Capacity - Metric 400mL
  • Overall Height 2.5"
  • Overall Length 24.5"
  • Overall Width 7"
  • Number of Stirring Positions 10
  • Variable Speed Yes
  • Speed 0 to 1100 rpm
  • Auto Shutoff Yes
  • Includes Timer No
  • Voltage 100/120, USA Plug
  • Amps 4.9
  • Watts 490
  • Resists Anti-Corrosion
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.