Skip Content
WV
DRAGONLAB

Micropipette Plus, Single, 200-1000uL

  • Item # 21R829
  • Mfr. Model # 21R829
  • Catalog Page # 679
  • UNSPSC # 41121507
Micropipette Plus, Single, 200-1000uL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipetters

Technical Specs

  • Item Micropipette Plus
  • Channel 1
  • Material Polycarbonate
  • Color Light Gray/Purple
  • Accuracy 1000M micron 0.60 Percent,200M micron 0.90 Percent,500M micron 0.70 Percent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms