TP
DRAEGER

Transport Case, Nylon, 11" Inside Length, 7-1/2" Inside Width, 3-1/2" Inside Depth, Blue

  • Item # 36F039
  • My Part #
  • Mfr. Model # 4594631
  • Catalog Page # N/A
  • UNSPSC # 46171613
Transport Case,  Nylon,  11" Inside Length,  7-1/2" Inside Width,  3-1/2" Inside Depth,  Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gas Detection~Gas Detector Cases and Boots


$86.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Technical Specs

  • Item Transport Case
  • For Use With CMS, Accuro Pump, X-am 125 Gas Detection Instruments, X-am 3000, X-am 7000, Pac 3500,5500 and 7000 Instruments
  • Color Blue
  • Construction Nylon
  • Exterior Depth 4-1/2"
  • Exterior Length 8-1/2"
  • Exterior Width 12"
  • Inside Depth 3-1/2"
  • Inside Length 11"
  • Inside Width 7-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products