Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAEGER

Single Gas Detector, Hydrogen Cyanide

  • Item# 8XF85
  • Mfr. Model# 8318973
  • Catalog Page# N/A
  • UNSPSC# 46171613
Single Gas Detector,Hydrogen Cyanide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Gas Detector
  • Gas Type HCN
  • Detects Hydrogen Cyanide
  • Sensor Range 0 to 50 ppm
  • Resolution 0.1 ppm
  • Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type Lithium
  • Battery Life 12 mo.
  • Display Backlit LCD
  • Interchangeable Sensors Yes
  • Height 3.3"
  • Width 2.5"
  • Depth 1"
  • Standards CE-Sign (89/336/EEC, 94/9/EC), ATEX II 1 G EEx ia IIC, T4, I M 1 EEx ia I, T 4, UL Class I, II, Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, cUL Class I, II, Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, IECEx EEx ia IIC, T4, Marine Equipment Directive 96/98/EC, Measurement Performance Certificate (acc. to ATEX) EN 45544 (CO, H2S), EN 50104 (02), EN 50271
  • Features Single Button, Dust, Water Resistant (IP 65)
  • Includes Instrument, Sensor, Battery, Manual, Dust Filter, Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.