Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DRAEGER

SCBA Cylinder,4500 psi,45 min.,Blue

  • Item # 35GX74
  • My Part #
  • Mfr. Model # 4055138
  • Catalog Page # N/A
  • UNSPSC # 46182004
SCBA Cylinder,4500 psi,45 min.,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item SCBA Cylinder
  • Pressure 4500 psi
  • Duration 45 min.
  • Cylinder Material Carbon Composite
  • Weight Empty 17.9 lb.
  • Color Blue
  • For Use With Draeger SCBA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products