Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAEGER

Multi-Gas Dtctr w/Alk Bat, CH4, O2, CO, H2S

  • Item# 36E617
  • Mfr. Model# 4542112
  • Catalog Page# 2217
  • UNSPSC# 41113118
Multi-Gas Dtctr w/Alk Bat,CH4,O2,CO,H2S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,291.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small, robust instrument with simple 2-button control detects and logs oxygen and explosive, combustible, and toxic gases and vapors. Large LCD shows all readings and can display peaks, STELs, and TWAs. An excellent personal monitor, it can be combined with an X-zone® 5500 (sold separately) to monitor entire areas.
•Suitable for use in Ex zone 0 explosive atmospheres
•X-zone® 5000 series compatible

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Methane, Oxygen, Carbon Monoxide, Hydrogen Sulphide
  • Gas Type CH4, O2, CO, H2S
  • Sensor Range LEL 0 to 100% LEL or 0 to 5% Vol, O2 0 to 25% Vol, CO 0 to 2000 ppm, H2S 0 to 100 ppm
  • Resolution EX 1% LEL or 0.1% Vol, O2 0.1% Vol, CO 1 ppm, H2S 1 ppm
  • Housing Color Black
  • Operating Temp. Range -20 to +50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting LEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Alkaline
  • Battery Life 10 hr.
  • Display Dot Matrix
  • Features Infrared Senor Technology for Measuring Combustibles, Audio, Visual, Vibrating Alarms
  • Height 5-1/8"
  • Width 1-7/8"
  • Depth 1-3/4"
  • Includes Includes X-am 5600 with Stated Sensors, Alkaline Batteries, Instruction Manuals, Training CD, (2) Allen Wrenches, and Sensor Lifter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.