Skip Content

DV
DRAEGER

Glass Detector Tube, Detects For Acrylontrile, 0.5 to 20.0 ppm Measuring Range

  • Item # 3YAX4
  • My Part #
  • Mfr. Model # 6728591
  • Catalog Page # N/A
  • UNSPSC # 41113116
Detector Tube,Acrylontrile,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Detector Tube
  • Detects For Acrylontrile
  • Measuring Range 0.5 to 20.0 ppm
  • For Use With Accuro
  • Material Glass
  • Tip Break Off
  • Pressure Range 1013 hpa
  • Footnotes 5 Indicating Tubes, 5 Pretubes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products