Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAEGER

Gas Detector Kit, X-am 7000, EX, O2, CO, H2S

  • Item# 36F360
  • Mfr. Model# 4552304
  • Catalog Page# N/A
  • UNSPSC# 46171613
Gas Detector Kit,X-am 7000,EX,O2,CO,H2S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Detector Kit
  • Detects Organic Vapors, Volatile Organic Compounds, Oxygen, Carbon Monoxide and Hydrogen Sulfide
  • Sensor Range PID 0-2000 ppm, CH4 0-100% LEL 0-9900 ppm0-100% vol., O2 0-25% vol., CO 0-2000 ppm, H2S 0-100 ppm
  • Resolution PID 1 ppm, CH4 1% LEL 100 ppm1% vol., O2 0.1% vol., CO 1 ppm, H2S 1 ppm
  • PID Ionization Energy Level 10.6 eV
  • Operating Temp. Range -5 to 105 Degrees F
  • Alarm Setting PID Alarm 1-1000 ppm, Alarm 2 - 2000 ppm, LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%, CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm, H2S Alarm 1 - 10 ppm, Alarm 2 - 15 ppm
  • Alarm Type Audio, Visual, Vibrating
  • Battery Type Nickel-Metal Hydride
  • Battery Life 20 hr.
  • Display Dot Matrix
  • Features 2 Year Warranty for PID Sensor
  • Height 5-7/8"
  • Width 5-5/8"
  • Depth 3"
  • Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.