DV
DRAEGER

Gas Detector Kit, Detects Methane and Oxygen, CH4 0-100% LEL, O2 0-25% vol. Sensor Range

  • Item # 36F148
  • My Part #
  • Mfr. Model # 4542270
  • Catalog Page # N/A
  • UNSPSC # 46171613
Gas Detector Kit,  Detects Methane and Oxygen,  CH4 0-100% LEL, O2 0-25% vol. Sensor Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Detector Kit
  • Detects Methane and Oxygen
  • Sensor Range CH4 0-100% LEL, O2 0-25% vol.
  • Resolution CH4 1% LEL, O2 0.1% vol.
  • Operating Temp. Range -4 to 122 Degrees F
  • Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%
  • Alarm Type Audio, Visual, Vibrating
  • Battery Type Alkaline
  • Battery Life 12 hr.
  • Display LCD
  • Features Datalogger
  • Height 5-1/8"
  • Width 1-7/8"
  • Depth 3"
  • Includes Stated Sensors, Training CD, Battery Pack and Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products