TP
DRAEGER

Float Probe with 16.4 ft. Viton Hose

  • Item # 21EP40
  • My Part #
  • Mfr. Model # 8318371
  • Catalog Page # N/A
  • UNSPSC # 77121501
Float Probe with 16.4 ft. Viton Hose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Indoor Air Quality~Indoor Air Quality Sampling Pump Accessories


$216.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

This float probe set is for use with X-zone® 5500 wireless gas monitors.

View More

Technical Specs

  • Item Float Probe with 16.4 ft. Viton Hose
  • For Use With Mfr. No. 8320746, 8320747
  • Manufacturers Warranty Length 1 yr.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms