Skip Content

TP
DRAEGER

Firefighter Infrared Camera, -40° to 1832° Temp. Range, Focus Range: 1.00m to Infinity

  • Item # 20AT68
  • My Part #
  • Mfr. Model # UCF9000
  • Catalog Page # N/A
  • UNSPSC # 41115321
Firefighter Infrared Camera, -40° to 1832° Temp. Range, Focus Range: 1.00m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,434.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to survive in harsh environments and featuring temperature sensitivity of 0.063 °F, this NFPA-approved thermal imaging camera is easy to use and intrinsically safe. It's ideal for search-and-rescue operations, finding hot spots, or locating potential hazards. It provides excellent image quality where visibility is obscured by darkness, fire, or smoke. A brightness sensor adapts the display to all lighting conditions, making the screen easy to see even in direct sunlight. The snapshot function lets you create a temporary freeze frame of the thermal image for analysis of potential hazards or hard-to-reach locations. The included crawling plate lets you brace the camera against the ground without letting go of the unit.

View More

Technical Specs

  • Item - Infrared Camera Firefighter Infrared Camera
  • Temp. Range (F) - Infrared -40 Degrees to 1832 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 1000 Degrees
  • Field of View - IR Camera 57.0 Degrees Horizontal x 41.0 Degrees Vertical
  • Focus Range - Infrared 1.00m to Infinity
  • Focus Method Auto
  • Thermal Sensitivity - IR Camera 35 mK
  • Detector Resolution - Infrared 384 x 288 Pixels
  • Display - IR Camera 3.5" Color LCD
  • Display Resolution - IR Camera 384 x 288 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • Spectral Response - Infrared 7.0 to 14.0um
  • Frame Rate - IR Camera 50 Hz
  • Picture In Picture No
  • Alarm No
  • Visual Light Resolution 384 x 288 Pixels
  • Image Notation No
  • Removable Memory Card No
  • File Formats .BMP, .JPEG, .IS2
  • Thermal and Visible Light Blending Thermal Scan Plus Mode Combines a Thermal Image and Visible Image
  • Articulating Lens No
  • Special Features 9 Separate Operation Modes, 2 and 4x Zoom, Adaptive Brightness, Snap Shot Feature, Stand-By Feature, Intrinsticly Safe, Fast Shutter Greatly Reduces Freeze Framing Effect
  • Multiple Lens Option No
  • Drop Tested Yes
  • Emissivity Fixed
  • Ambient Temp. Range 40 Degrees C to 85 Degrees C (-40 Degrees F ... 185 Degrees F) (Inside Camera), 150 Degrees C (300 Degrees F) for 20 min, 260 Degrees C (500 Degrees F) for 10 min
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera Draeger UCF Series
  • Includes Thermal Imaging Camera, Li-lon Battery and Vharger, USB Cable (Camera Standard: USB 2.0 Interface), Attachable Crawling Plate, PC-Software, Instructions for Use and Brief Instructions, 2 Year Manufacturers Warranty
  • Manufacturers Warranty Length 2 yr.
  • Item Firefighter Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.