Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAEGER

E-Cal Master Station 2

  • Item# 36F182
  • Mfr. Model# 8319452
  • Catalog Page# N/A
  • UNSPSC# 46171613
E-Cal Master Station 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item E-Cal Master Station 2
  • Regulator Demand Flow
  • Wired Ethernet Included
  • For Use With E-Cal Modules and Gas Detection Instruments
  • Features Built-In Pump, Gas Inlets, Controls Flow of Gas to Other Modules
  • Height 2-1/2"
  • Length 12"
  • Width 5-1/2"
  • Status Indicator PC, Power, Errors and Successful Results
  • Operating Temp. Range Ambient
  • Power Source 110VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.