Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DRAEGER

N95 Disposable Particulate Respirator, White, M/L, 20PK

  • Item# 9JCG5
  • Mfr. Model# 3951353
  • Catalog Page# N/A
  • Catalog Group# E5637
  • UNSPSC# 46182002
N95 Disposable Particulate Respirator, White, M/L, 20PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Respirators

Technical Specs

  • Item Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Nuisance Odor Removal None
  • Mask Size M/L
  • Color White
  • Headstrap Type Dual, Non-Adjustable
  • Standards NIOSH Approved
  • Respirator Shape Molded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms