Skip Content

TP
DRAEGER

Calibration Station,Includes Master 6300

  • Item # 31DK07
  • My Part #
  • Mfr. Model # 8321900
  • Catalog Page # N/A
  • UNSPSC # 12142208
Calibration Station,Includes Master 6300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.41 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This station offers automatic bump tests and calibrations with reduced test gas consumption and short testing times. Comprehensive documentation and evaluations provide a clear overview.

View More

Technical Specs

  • Item Calibration Station
  • Gas Type All
  • Cylinder Size 34/58/103L
  • Flow Rate 0.3Lpm
  • For Use With Pac 3500/5500/7000 Single Gas Instruments, X-am 2000/2500/5000/5600 Multi Gas Instruments
  • Material Plastic
  • Shut Off Manual
  • Features Automatic Instrument Calibration, Record Keeping, Diagnostics, Recharging
  • Height 6"
  • Length 10"
  • Width 7"
  • Status Indicator LED
  • Temp. Range 0 Degrees to 40 Degrees C
  • Voltage 120VAC
  • Includes Master Station 6300
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.