Skip Content
NC
DR. MARTENS

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 7M

  • Item # 33VC83
  • My Part #
  • Mfr. Model # R12721001
  • Catalog Page # 1796
  • Catalog Group # H9274
  • UNSPSC # 46181604
Work Boots,7,Medium,Lace Up,6inH,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A hard working 6”H boot from Dr. Martens features an oiled and tumbled, full-grain leather upper that’s water resistant. Cambrelle® lining wicks away moisture keeping foot cooler, drier, and more comfortable. The removable Smartmask® cushioned insole is antibacterial treated to control odor. The SPT tread PVC heat-sealed sole is air cushioned. Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Cosmo Foam
  • Shank Material Wood
  • Midsole Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable Smart Mask Polyurethane Cushioned Footed
  • Non Metallic Upper No
  • Max. Heat Rating 194 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type Wood
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.35
  • Mark II Slip Test Results- Dairy Tile Dry 0.71
  • Mark II Slip Test Results- Dairy Tile Wet 0.53
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.33
  • Style Number 2001272
  • Last Number or Name 80
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 MI/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.