Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DQE, INC.

Decontamination Shower, Single, Gray/Blue

  • Item# 4PHU6
  • Mfr. Model# HMK3101A
  • Catalog Page# 1867
  • UNSPSC# 46182402
Decontamination Shower,Single,Gray/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,969.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stand-alone system assembles quickly with quick connectors to accommodate full- and semi-ambulatory patients. System attaches to a standard garden hose and includes a shower with 4 showerheads and an independent handheld sprayer, 4-ft. x 8-ft. aluminum collection pool with 300-gal. capacity, and 2 polypropylene elevation grids that each measure 5-1/2”H x 24"W x 36"D. A chemical-resistant privacy enclosure with translucent roof provides patient privacy. System is fully collapsible and stores and transports in 2 included vinyl carrying bags.

View More

Technical Specs

  • Item Decontamination Shower
  • Configuration Single Patient
  • Length 43"
  • Width 47"
  • Height 7-1/2 ft.
  • Material PVC
  • Color Gray/Blue
  • Shower Head Material Steel/Brass
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 7.5 gpm
  • Weight Empty 90 lb.
  • Standards ANSI/ISEA 113-2013
  • Includes Shower,Handheld Sprayer, 4 x 4 Ft Aluminum Frame Collection Pool, Vinyl Carry Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.