Skip Content

C3
DQE, INC.

Health Care Facility Command Hook-and-Loop Safety Vest, Unrated, Assorted, Universal

  • Item # 4PHV5
  • My Part #
  • Mfr. Model # IC1110
  • Catalog Page # N/A
  • UNSPSC # 46181507
Health Care Facility Command Hook-and-Loop Safety Vest, Unrated, Assorted, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonwoven, synthetic vest is clearly coded with HICS color and printed with HICS position title for easy identification.

View More

Technical Specs

  • Item Hospital Incident Command Vests
  • Safety Vest Item Safety Vest
  • Safety Vest Color Assorted
  • Safety Vest Legend Health Care Facility Command
  • Safety Vest ANSI Class Unrated
  • Vest Size Universal
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polypropylene
  • Standards HICS 2014
  • Includes (8) Hospital Incident Command System (HICS)-2014 Command And General Staff Titles, (4) Additional Medical / Technical Vests, (4) Blank Vests To Write On For Customized Position Identification
  • Vest Length 28"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.