Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DQE, INC.

Decontamination Shower,Single,43x46x88

  • Item # 4PHU3
  • My Part #
  • Mfr. Model # HMK1101A
  • Catalog Page # 1820
  • UNSPSC # 46182401
Decontamination Shower,Single,43x46x88 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,926.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 192.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stand-alone system assembles quickly with quick connectors to accommodate full-, semi-, and nonambulatory patients. System attaches to a standard garden hose and includes a shower with 4 showerheads and an independent handheld sprayer, 4-ft. x 8-ft. aluminum collection pool with 300-gal. capacity, and 2 polypropylene elevation grids that each measure 5-1/2”H x 24"W x 36"D. A chemical-resistant privacy enclosure with translucent roof provides patient privacy. System is fully collapsible and stores and transports in 2 included vinyl carrying bags.

View More

Technical Specs

  • Item Decontamination Shower
  • Configuration Single Patient
  • Length 42"
  • Width 36"
  • Height 84"
  • Material Aluminum, PVC, Vinyl
  • Color Gray/Blue
  • Shower Head Material Steel/Brass
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 12 gpm
  • Weight Empty 104 lb.
  • Standards ANSI/ISEA 113-2013
  • Includes Shower, 4 x 8 Ft Aluminum Frame Collection Pool, (2) Elevation Grids, Handheld Sprayer, Shower Enclosure, Vinyl Carry Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.