Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DQE

Coffin w/Body Bag, 79 x 25 x 21 in.

  • Item# 6CAU3
  • Mfr. Model# MC4054
  • Catalog Page# N/A
  • UNSPSC# 42261602
Coffin w/Body Bag,79 x 25 x 21 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $501.00 / each

Get This Price

$400.80

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-wood coffin enables hospitals and response organizations to expand morgue capacity during mass-casualty events. Coffin stores flat and can be quickly assembled without tools. Can also be stacked 3 high when assembled to maximize space. Comes with one 8-mil vinyl body bag for fluid retention.

View More

Technical Specs

  • Item Coffin w/Body Bag
  • Length 79"
  • Width 25"
  • Thickness 8 mil
  • Height 21"
  • Material Wood Coffin, Vinyl Body Bag
  • Color Varnished Coffin, White Bag, Yellow Tags
  • Provides Storage or Burial for Deceased
  • Includes 3 ID Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Coffin w/Body Bag,79 x 25 x 21 in. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Works like a charm! Very useful product with my application!
Date published: 2012-09-13
  • y_2017, m_2, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6CAU3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.