Skip Content

DG
DPI

Plastic Box Step, 73-1/2" Overall Height, 500 lb. Load Capacity, Number of Steps: 4

  • Item # 38GU07
  • My Part #
  • Mfr. Model # T445-07
  • Catalog Page # 1088
  • Catalog Group # J4026
  • UNSPSC # 30191505
Step Stand,4 Steps,Polyethylene,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lightweight step stand is durable and easy to move.

View More

Technical Specs

  • Step Stool Product Group Box Step
  • Number of Steps 4
  • Overall Height 73-1/2"
  • Material Plastic
  • Load Capacity 500 lb.
  • Top Step Height 38-1/2"
  • Top Step Depth 20-1/2"
  • Bottom Width 21-1/2"
  • Base Depth 42-1/2"
  • Color Gray
  • Finish Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products