C3
GRAINGER APPROVED

Jersey Barrier, Unrated, 24-1/2" x 58-1/4" x 16-1/2", White

  • Item # 38UZ85
  • My Part #
  • Mfr. Model # TB-5-00
  • Catalog Page # 1832
  • Catalog Group # J2254
  • UNSPSC # 46151505
Jersey Barrier, Unrated, 24-1/2" x 58-1/4" x 16-1/2", White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $263.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile barrier can be filled with sand or water for stability and quickly emptied for easy transport. Interlocking joints let you join together multiple units to cover larger areas.

View More

Technical Specs

  • Item Polycade Traffic Barrier
  • Barricade Style Jersey Barrier
  • Barricade Type Unrated
  • Height 24-1/2"
  • Width 16-1/2"
  • Length 58-1/4"
  • Accepts Barricade Light Yes
  • Color White
  • Fillable Yes
  • Foldable No
  • Storage Size Length 58-1/4"
  • Storage Size Width 16-1/2"
  • Material Plastic
  • Weight 35 lb.
  • Retroreflective Grade Diamond
  • Empty Weight 35.00 lb.
  • Weight When Filled with Water 552.00 lb.
  • Barricade Frame Material Plastic
  • Barricade Panel Material Plastic
  • Interlocking Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.