Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DOUBLESIGHT Video Monitor: Std, DS-70U Portable Video Monitor, 375 cd/sq m Brightness, 350:1, LCD

Item 
48TC62
Mfr. Model 
DS-70U

Product Details

Catalog Page
N/A
Brand
DOUBLESIGHT
Manufacturer Part Number
DS-70U
VESA Pattern
75x75
Diagonal Screen Size
7 in
Features
Use USB Cable for both Power and Video
Overall Depth
4-3/4 in
Overall Height
8-1/8 in
Overall Width
7-1/4 in
Resolution
480p
Total No. of Inputs
1
Includes Remote Control
No
Audio Output Type
No Audio Outputs Included
Maximum Screen Resolution
800 x 480
Number of Coaxial Cable Inputs
0
Number of Media Card Slots
0
Number of S-Video Inputs
0
Number of USB Inputs
1
Total Number of Audio Outputs
0
Contrast Ratio
350:1
Manufacturers Warranty Length
3 yr
UNSPSC
46171612
Country of Origin
South Korea (subject to change)
Product Description

These video monitors work with compatible computers, digital video recorders (DVRs), network video recorders (NVRs), and surveillance systems. These monitors are available in different shapes and sizes and provide a clear screen to project data and images on. Select monitors are portable and have enhanced resolution properties.