Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

DOUBLESIGHT Sit Stand: Aluminum, Black, 29 lb Wt Capacity

Item 
780TD0
Mfr. Model 
DS-SSD33

Product Details

Catalog Page
N/A
Brand
DOUBLESIGHT
Material
Aluminum
Color
Black
Weight Capacity
29 lb
Length
16-9/10 in
Width
16-1/2 in
Height
30 in
Depth
16-1/2 in
Product Type
Sit Stand
UNSPSC
0
Country of Origin
China (subject to change)