Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

DOUBLESIGHT Portable Monitors: 250 nit Brightness, 500:1, 12 in Diagonal Screen Size, HDMI, 2 Inputs

Item 
780TD6
Mfr. Model 
DS-12HT

Product Details

Catalog Page
N/A
Brand
DOUBLESIGHT
Manufacturer Part Number
DS-12HT
Brightness
250 nit
Contrast Ratio
500:1
Diagonal Screen Size
12 in
Display Screen Type
LCD Touchscreen
Input Type
HDMI
Total Number of Inputs
2
Maximum Screen Resolution
1,366 x 768
Includes
  • Micro HDMI
  • Monitor Stand
  • Stand Knob
  • USB-C Cable
Overall Height
9-1/4 in
Overall Width
11-5/8 in
Overall Depth
4-3/4 in
VESA Pattern
75x75
Screen Refresh Rate
60 Hz
Standards
TAA Compliant
Manufacturers Warranty Length
3 yr
Number of USB Inputs
1
Product Type
Portable Video Monitor
Number of HDMI Inputs
1
Resolution
720p
UNSPSC
0
Country of Origin
Slovakia (subject to change)
Product Description

These portable monitors have a large touchscreen for drawing and erasing images with or without a stylus pen. They are often used to display images, documents, and videos when larger groups of students or business partners need to collaborate on projects.