Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

DOUBLESIGHT Portable Monitor: Std, DS-12U Portable Video Monitor, 250 nit Brightness, 500:1, LCD

Item 
780TD3
Mfr. Model 
DS-12U

Product Details

Catalog Page
N/A
Brand
DOUBLESIGHT
Manufacturer Part Number
DS-12U
VESA Pattern
75x75
Diagonal Screen Size
12 in
Features
Compatible with both PC and MAC
Overall Depth
4-3/4 in
Overall Height
9-1/4 in
Overall Width
11-5/8 in
Resolution
720p
Total No. of Inputs
1
Includes Remote Control
No
Audio Output Type
No Audio Outputs Included
Maximum Screen Resolution
1,366 x 768
Number of Coaxial Cable Inputs
0
Number of Media Card Slots
0
Number of S-Video Inputs
0
Total Number of Audio Outputs
0
Contrast Ratio
500:1
Standards
TAA Compliant
Manufacturers Warranty Length
3 yr
UNSPSC
46171612
Country of Origin
Slovakia (subject to change)
Product Description

These video monitors work with compatible computers, digital video recorders (DVRs), network video recorders (NVRs), and surveillance systems. These monitors are available in different shapes and sizes and provide a clear screen to project data and images on. Select monitors are portable and have enhanced resolution properties.