Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

DOUBLESIGHT Dual Montor Stand: Clamp/Grommet, Black, (2) 32 in Monitors, 23 lb Wt Capacity, 36 in Lg

Item 
780TC9
Mfr. Model 
DS-232S

Product Details

Catalog Page
N/A
Brand
DOUBLESIGHT
Mount
Clamp; Grommet
Material
Aluminum
Color
Black
Monitor Capacity
(2) 32 in Monitors
Weight Capacity
23 lb
Length
36 in
Width
14 in
Height
13 in
Features
Gas Spring Tension Adjustment for Counter-Balance Height Adjustment; Monitors can be Displayed Side by Side or Back to Back
For Use On
Desk
Standards
VESA 75 x 75 mm
Includes
Flexible Arms; Full Motion Range Cable Management; Gas Spring Adjustable Tension
Product Type
Dual Montor Stand
UNSPSC
0
Country of Origin
China (subject to change)