Skip Content

DG
DOUBLE H BOOTS

11"H Men's Wellington Boot, Steel Toe Type, Brown, Size 10-1/2EEE

  • Item # 39FX90
  • My Part #
  • Mfr. Model # 2655 SZ: 10.5EEE
  • Catalog Page # N/A
  • Catalog Group # J2585
  • UNSPSC # 46181604
11"H Men's Wellington Boot, Steel Toe Type, Brown, Size 10-1/2EEE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boot
  • Toe Type Steel
  • Gender Men's
  • Size 10-1/2
  • Footwear Width EEE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Shank Material Steel/Fiberboard
  • Midsole Material Leather
  • Outsole Material Dual Density Polyurethane
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Vitalize Not Removable
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Direct Attached
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.72
  • Mark II Slip Test Results- Dairy Tile Wet 0.52
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
  • Style Number 2655
  • ASTM Footwear Class F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms