Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOTCO

6-5/8" Right Angle Air Die Grinder, 0.4 HP

  • Item# 24D729
  • Mfr. Model# 12LF280-36-G
  • Catalog Page# N/A
  • UNSPSC# 27131511
6-5/8" Right Angle Air Die Grinder, 0.4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Die Grinder
  • Grinder Type Right Angle
  • Free Speed 12,000 rpm
  • Average CFM @ 15 Second Run Time 2.75
  • CFM @ Full Load 11.0
  • Min. Hose Size 1/4"
  • HP 0.4
  • Exhaust Rear
  • Collet 1/4"
  • Handle Material Composite
  • Variable Speed No
  • Overall Length 6-5/8"
  • Right Angle Length 2-23/32"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Bearing Type Double Shielded Ball
  • Throttle Lever
  • Characteristics 300 Series Collet
  • Includes Collet Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.